Beli hole saws for wood di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Holesaw TSL (SKH59 Bi-Metal) (Gergaji Lubang)Deskripsi:- Because of long blade length, it adapts to drilling in a wide range of fields. Using our own cobalt bi-metal blade. With spring for discharge. With unequal pitch blade shape, stable cutting and light drilling on wood have been realized
- Niigata Seiki (SK) Circle Cutteratribut:
- Overall Width: HV 650 or morem
- Compatible Materials: Wood board, veneer board, aluminum material, new construction material, plastic plate, brass plate, thin iron plate.
- Center Drill Diameter (phi mm): 5.5
- Drilling Possible Plate Thickness (mm): Acrylic 6.3, Aluminium 1.2, Thin iron plate 1.5
- Drilling Size (mm): 25 to 125
- Material: 8
- Overall Length (mm): 5.81
- Shank Diameter (mm): A/10 or more for catching (hexagonal shank slip prevention type), B/13 or more for catching
- Thickness (mm): 3.99
- Weight (g): 4.37
- RIDGID Holesaw Plumber Kit (Gergaji Lubang)Deskripsi:The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.atribut:
- Contents: 7/8, 1.1/8, 1.1/2, 1.3/4, 2.1/4, 2.5/8 inch; Arbor R1, R2
- Catalog Number: 81490
- RELIEF Circle Cutter for Woodwork Freely Adjustable ConeDeskripsi:Uses SKS2 cutting blade with excellent durability and smooth cutting.The two well-balanced blades allow for safe and accurate drilling.atribut:
- Suitable Material: Wood, plasterboard, PVC, Plastic, etc.
- Shaft Outer Diameter (phi mm): 10 (Triangle stopper)
- Material (drill): High speed Steel
- MITSUTOMO Hole saw for wood workatribut:
- Drillable depth (mm): 20mm
- Drill Size: 25, 32, 38, 45, 50, 55, 60, 65mm
- Shaft diameter: 6.35mm
- Purpose of Use: Work material: Veneer, plywood, wood.
- RIDGID Holesaw Combination Kit (Gergaji Lubang)Deskripsi:The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.atribut:
- Contents: 3/4, 7/8, 1.1/8, 1.3/8, 1.1/2, 1.3/4, 2, 2.1/4, 2.1/2 inch; Arbor R0, R1, R2
- Catalog Number: 81500
- C-Mart Holesaw for Wood (Gergaji Lubang)Deskripsi:- For cutting holes in the wood. - Hole Saw Size : 64, 76, 89, 102, 127mm. - White metal blades.
- TRUSCO Holesaw E Type (Gergaji Lubang)atribut:
- Drilling Depth (BD) (mm): 8
- Material: Cutting Edge: High Speed Steel (SKH51) Center Drill: High Speed Steel (SKH51)
- TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)Deskripsi:This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
- HITACHI Holesaw (Gergaji Lubang)atribut:
- Blade thickness: 0.5mm
- Shank Diameter: 6.35mm
- Throat Height: 12mm
- TOTAL Holesaw Set (Gergaji Lubang)Deskripsi:7pcs Hole Saw Set. Double Blister packaging.atribut:
- Size (mm): 26, 32, 38, 45, 50, 56, 63
- Height (mm): 50
- BAHCO Holesaw Bi-Metal (Gergaji Lubang)Deskripsi:Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
- monotaro Holesaw Carbide (Gergaji Lubang)Deskripsi:It adopts 3 division carbide chip blade, reduces the resistance force, and improves work efficiency. Also, since there are grooves for discharging chips, chips are discharged smoothly. It is possible to drill a steel plate (8mm or less), copper plate (6mm or less), aluminum plate (8mm or less), stainless steel (5mm or less).atribut:
- Overall Length (mm): 93
- Drill Diameter (Ø mm): 6
- Compatible Motor: Electric drill / drilling machine
- Effective Cutting Capacity (mm): 4
- Diameter Tolerance (mm): ±0.2
- Shank Diameter (mm): 10
- Langsol Holesaw TCT Deep 5mm (Gergaji Lubang)atribut:
- Material: Tungsten Carbide Tipped (TCT)
- Effective Cutting Capacity (mm): 5
- RIDGID Holesaw Variable Pitch (Gergaji Lubang)Deskripsi:The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.They are made of premium M42 High Speed Steel Cutting edge and have Tooth Set Design which double the life of the old hole saws.RIDGID Variable Pitch Hole Saws are ideal for wood, plastic, machinable metals, stainless steel alloys, and nail-embedded wood cutting. They are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
Daftar Harga hole saws for wood Terbaru October 2026
| BOSCH Bi-Metal Holesaw for Metal, Aluminium, PVC and Wood (Gergaji Lubang) | Rp43.900 |
| TRUSCO Holesaw TSL (SKH59 Bi-Metal) (Gergaji Lubang) | Rp179.900 |
| Niigata Seiki (SK) Circle Cutter | Rp789.900 |
| Langsol Hole Saw Set (Gergaji Lubang) | Rp79.900 |
| RIDGID Holesaw Plumber Kit (Gergaji Lubang) | Rp4.799.900 |
| RELIEF Circle Cutter for Woodwork Freely Adjustable Cone | Rp909.900 |
| MITSUTOMO Hole saw for wood work | Rp789.900 |
| RIDGID Holesaw Combination Kit (Gergaji Lubang) | Rp6.299.900 |
| C-Mart Holesaw for Wood (Gergaji Lubang) | Rp129.900 |
| TRUSCO Holesaw E Type (Gergaji Lubang) | Rp169.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101003041-1.jpg)
%20(Gergaji%20Lubang)/P101000356-3.jpg)
%20Circle%20Cutter/P102270062-1.jpg)
/b2P103675398-1.jpg)
/7vP102048283-4.jpg)


/7oP102048276-4.jpg)
/kdP103681733-1.jpg)
/lqP101000782-4.jpg)
/lrP101000783-2.jpg)
/P102315064-1.jpg)
/muP103468822-1.jpg)
/b8P103675404-1.jpg)
/i4P103195652-1.jpg)
/14P102304040-3.jpg)
/0rP101571027-12.jpg)
/bhP103675413-1.jpg)
/p5P102241905-20.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)